Embellished Smooth Natural Bone Trapper 6254 S W/Color Wash/Blk Definition Velvet Box
- Mfr # CAS-38822
- Zoro # G713311025
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
2
Handle Material
Bone
Handle Color
Multi Colored
Blade Length
3 1/3 in
Blade Type
Clip and Spey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAS-38822
- Zoro #
- G713311025
- UPC #
- 21205388229
- Country of Origin
- Unknown
- Number of Blades
- 2
- Handle Material
- Bone
- Handle Color
- Multi Colored
- Blade Type
- Clip and Spey
Dimensions
- Blade Length
- 3 1/3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.