Zoro Homepage

Knife, Amber Bone Ss Medium Stockman

  • Mfr # 00042

  • Zoro # G901016398


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Handle Material
Bone
Handle Color
Amber
Blade Length
3.63 in
Blade Type
Clip, Sheepfoot, Spey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00042
Zoro #
G901016398
UPC #
21205000428
Country of Origin
United States

Dimensions

Blade Length
3.63 in
Overall Length
6.2 in
Width
1 in
Depth
1 in
Overall Width
1 in

Details

Item
Folding
Number of Blades
3
Handle Material
Bone
Handle Color
Amber
Blade Type
Clip, Sheepfoot, Spey
Blade Edge
Straight
Locking Blade
No
Blade Material
Stainless Steel
Weight
2.5 oz

Description

Warning: You must be 18 years of age or older to purchase a knife.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.