Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knife, Case 6.5 BoneStag Trapper with Wharncliffe Blade

  • Mfr # 65329

  • Zoro # G909939538


product price: $73.39
/ea

Key Features

Number of Blades
1
Handle Material
BoneStag
Handle Color
Honey
Blade Length
3.24 in, 3.09 in
Blade Type
Clip, Wharncliffe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65329
Zoro #
G909939538
UPC #
21205653297
Country of Origin
United States

Dimensions

Blade Length
3.24 in, 3.09 in
Closed Length
4.13 in

Details

Item
Folding Knife
Number of Blades
1
Handle Material
BoneStag
Handle Color
Honey
Blade Type
Clip, Wharncliffe
Locking Blade
No
Blade Edge
Straight
Blade Finish
Mirror-Polished
Head Weight
4 oz
Blade Material
Stainless Steel
Pattern
Trapper
Handle Finish
Jigged

Description

This Trapper knife if part of the Case 6.5 BoneStag family. Made to look beautifully worn, this genuine bone handle's honey and amber tones are accented with special jigging and hand flamed to look and feel like authentic stag antler. Secondary 6.5 blade tang stamping reminds you these knives are extra special. The Trapper gets its name from the consumer it was designed for. Because of its basic trapping and skinning blades and its light weight, it is a must-have knife for those who trap small game. This Trapper carries two full length blades, the Spey blade and the Wharncliffe blade. The Spey blade is commonly used as a multi-purpose blade and preferred for detail work while the Wharncliffe blade makes for an excellent general purpose utility blade. This blade is also great for cutting and has a finer edge/point for increased control. This knife is constructed with Case Tru-Sharp stainless steel which is a special high-carbon steel that helps the blades hold an edge longer than conventional steel. It also offers extraordinary blade strength and corrosion resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.