Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knife, Case Black Anodized Aluminum Kinzua with Spear S35VN Blade

  • Mfr # 64662

  • Zoro # G609939555


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
1
Handle Material
Aluminum
Handle Color
Black
Blade Length
3.4 in
Blade Type
Spear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64662
Zoro #
G609939555
UPC #
021205646626
Country of Origin
United States

Dimensions

Blade Length
3.4 in
Closed Length
4.75 in

Details

Item
Folding Knife
Number of Blades
1
Handle Material
Aluminum
Handle Color
Black
Blade Type
Spear
Blade Edge
Straight
Locking Blade
Yes
Blade Material
S35VN
Blade Finish
Satin
Head Weight
3.5 oz
Pattern
Kinzua
Handle Finish
Anodized Aluminum
Lock Type
Frame

Description

The Kinzuais an modern chapter in the story of Caseknives. This new one-handed opening knife features a Lightweight Black Anodized Aluminum handle with a triple-faceted face and a S35VN spear blade with a stonewashed satin finish. Its flipper design offers quick and reliable deployment with a simple flip of your index finger and snaps open on a ball bearing pivot. The frame locking mechanism secures the blade in position when fully opened. A reversible deep carry steel pocket clip allows for a comfortable, and versatile, pocket carrying experience. The Kinzuaname is inspired by a scenic stretch of forest in the Allegheny region and the knife is a part of the first collection of Modern Everyday Carry knives to be crafted in our Bradford, PA factory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.