Zoro Homepage

Knife, Case Blue Custom Kinzua DLC-Coated Spear Blade

  • Mfr # 64648

  • Zoro # G909939552


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
1
Handle Material
Aluminum
Handle Color
Blue
Blade Type
Spear
Blade Material
S35VN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64648
Zoro #
G909939552
UPC #
21205646480
Country of Origin
United States

Dimensions

Blade Length
3.35 in
Closed Length
4.75 in

Details

Item
Folding Knife
Number of Blades
1
Handle Material
Aluminum
Handle Color
Blue
Blade Type
Spear
Blade Material
S35VN
Locking Blade
Yes
Blade Finish
DLC Coating
Head Weight
3.5 oz
Blade Edge
Straight
Lock Type
Frame
Pattern
Kinzua
Handle Finish
Anodized Aluminum
Blade Color
Black

Description

This knife is part of the Case Custom Kinzuaseries for knife fans who want a modern EDC with a unique look that reflects their personal interests and style. This new one-handed opening knife features a DLC-coated S35VN Spear blade and blue handle made of tough, lightweight aluminum. Its flipper design offers quick, reliable open-and- lock deployment into the knife frame with a simple flip of your index finger. And the reversible steel pocket clip allows for a comfortable, confident deep pocket carrying experience. The Kinzua is a part of a collection of Modern Everyday Carry knives that are crafted in our Bradford, PA factory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.