Zoro Homepage

Knife, Case Caliber Sm Camo Lockback

  • Mfr # 00662

  • Zoro # G101016457


product price: $26.99
/ea

Key Features

Number of Blades
1
Handle Material
Synthetic
Handle Color
Camo
Blade Length
2.5 in
Blade Type
Drop Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00662
Zoro #
G101016457
UPC #
21205006628
Country of Origin
United States

Dimensions

Blade Length
2.5 in
Overall Length
4.7 in
Depth
1 in
Width
1 in
Overall Width
1 in

Details

Item
Folding
Number of Blades
1
Handle Material
Synthetic
Handle Color
Camo
Blade Type
Drop Point
Blade Edge
Straight
Locking Blade
Yes
Blade Material
Stainless Steel
Weight
.8 oz

Description

Warning: You must be 18 years of age or older to purchase a knife.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.