Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip

  • Mfr # 25883

  • Zoro # G309939558


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
1
Handle Material
Aluminum
Handle Color
Green
Blade Length
3.4 in
Blade Type
Drop Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25883
Zoro #
G309939558
UPC #
21205258836
Country of Origin
United States

Dimensions

Blade Length
3.4 in
Closed Length
4.75 in

Details

Item
Folding Knife
Number of Blades
1
Handle Material
Aluminum
Handle Color
Green
Blade Type
Drop Point
Blade Material
S35VN
Blade Finish
Satin
Head Weight
3.7 oz
Blade Edge
Straight
Locking Blade
Yes
Lock Type
Frame
Pattern
Marilla
Handle Finish
Anodized Aluminum

Description

The Marillamarks a modern chapter for Caseknives. This new one-handed opening knife features a Lightweight Green Anodized Aluminum handle and a 35VN stainless steel drop point blade with a stonewashed satin finish. The knife handle is made of durable, lightweight anodized aluminum and a textured black G-10 center inlay for a reliable grip. Its flipper design offers quick and reliable deployment with a simple flip of your index finger and snaps open on a ball bearing pivot. The frame locking mechanism secures the blade in position when fully opened. A reversible deep carry steel pocket clip allows for a comfortable, and versatile, pocket carrying experience. The Marilla name is shared with a local spring that's been a favorite spot for locals to explore and the knife is part of the first collection of Modern Everyday Carry knives to be made in our Bradford, PA factory.


  • •Lightweight Green Anodized Aluminum handle w G-10 inlay
  • •Satin finished S35VN Steel One-hand opening frame locking 3.4 in Drop Point blade
  • •Reversible deep carry steel pocket clip
  • •Length: 4.75 inches closed and 3.6 ounces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.