Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knife, Case Pocket Worn Mediterranean Blue Bone Peanut

  • Mfr # 51858

  • Zoro # G709939578


product price: $69.99
/ea

Key Features

Number of Blades
1
Handle Material
Bone
Handle Color
Blue
Blade Length
2.1 in, 1.53 in
Blade Type
Clip, Pen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51858
Zoro #
G709939578
UPC #
21205518589
Country of Origin
United States

Dimensions

Blade Length
2.1 in, 1.53 in
Closed Length
2.88 in

Details

Item
Folding Knife
Number of Blades
1
Handle Material
Bone
Handle Color
Blue
Blade Type
Clip, Pen
Blade Material
Stainless Steel
Blade Finish
Mirror-Polished
Locking Blade
No
Head Weight
1.2 oz
Blade Edge
Straight
Handle Finish
Jigged
Pattern
Peanut

Description

This Peanut is part of the Pocket Worn Mediterranean Blue Bone family. The Pocket Worn Mediterranean Blue Bone rises to new heights of eye-catching satisfaction. Peach seed jigged for a great feel in the palm, this handle material complements the steel blade and Case lobed shield in a rich, timeless combination of beauty and precision craftsmanship.Peanut knives get their name due to their small petite size, fitting discretely and conveniently in a pocket. This durable folding knife features two full length blades, the Clip blade and the Spey blade. The Clip blade is commonly used as a multi-purpose blade and preferred for detail work. The Spey blade is commonly used as an all-purpose utility blade. This knife is constructed with Case Tru-Sharp stainless steel which is a special high-carbon steel that helps the blades hold an edge longer than conventional steel. It also offers extraordinary blade strength and corrosion resistance.


  • •Peach seed jig Mediterranean Blue Bone handle with Case lobed shield
  • •Mirror-polished Tru-SharpTM surgical stainless steel Clip and Pen blades
  • •Clip blade measures 2.1 in, Pen blade measures 1.53 in
  • •Length: 2.88 inches closed and 1.1 ounces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.