Zoro Homepage

Knife, Case Red Anodized Aluminum Westline S35VN Blade

  • Mfr # 36551

  • Zoro # G009939537


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
1
Handle Material
Aluminum
Handle Color
Red
Blade Length
3.2 in
Blade Type
Drop Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36551
Zoro #
G009939537
UPC #
21205365510
Country of Origin
United States

Dimensions

Blade Length
3.2 in
Closed Length
4.5 in

Details

Item
Folding Knife
Number of Blades
1
Handle Material
Aluminum
Handle Color
Red
Blade Type
Drop Point
Blade Finish
Satin
Head Weight
4.5 oz
Locking Blade
Yes
Blade Edge
Straight
Blade Material
S35VN
Lock Type
Frame
Pattern
Westline
Handle Finish
Anodized Aluminum

Description

The WESTLINE offers an impressive mix of modern features that are hard to find in today's competitive market. This knife is fully equipped with a red hard anodized aluminum handle, stonewash finish modified drop point blade made of tough S35VN stainless steel, an ambidextrous thumb stud and a dependably quick assisted open-and-lock mechanism. The steel clip is removable and can be attached to either side of the knife for your own everyday carrying preference. Made in the U.S.A.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.