
Knife, Case Ss Executive Lockback
Mfr # 00041
Zoro # G601016452
product price: $39.99
/eaKey Features
Number of Blades
1
Handle Material
Stainless Steel
Handle Color
Silver
Blade Length
3 in
Blade Type
Drop Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00041
Zoro #
G601016452
UPC #
21205000411
Country of Origin
United States
Dimensions
Blade Length
3 in
Overall Length
5.2 in
Depth
1 in
Width
1 in
Overall Width
1 in
Details
Item
Folding
Number of Blades
1
Handle Material
Stainless Steel
Handle Color
Silver
Blade Type
Drop Point
Blade Material
Stainless Steel
Blade Edge
Straight
Locking Blade
Yes
Weight
.9 oz
Description
This knife is a part of our Small Lockback Family. Our small lockback provide extra portability without sacrificing knife durability or function. Each is amply equipped to serve as an everyday carrier or part of a collection. The Executive Lockback is a must own Case product. Constructed with a locking blade, this knife is a blend of a fixed blade knife and a traditional pocket folder. The locking mechanism locks the blade when opening blade all the way. Push the Tumbler located at the top of the handle to release the locking mechanism and close the knife. This pocket knife features a locking Drop Point blade. The Drop Point blade is commonly used as a general work knife and can be used for tasks such as cutting and carving. This blade is very strong and versatile. The slim design allows for an easy fit in a pocket or purse. This knife is constructed with Case Tru-SharpTM stainless steel which is a special high-carbon steel that helps the blades hold an edge longer than conventional steel. It also offers extraordinary blade strength and corrosion resistance. Comes conveniently packaged in a box. Made in Bradford, PA, USA from domestic and imported materials.
Warning: You must be 18 years of age or older to purchase a knife.
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.