
Knife, Pw Old Red Bone Peanut
Mfr # 00781
Zoro # G501016385
product price: $69.99
/eaKey Features
Number of Blades
2
Handle Material
Bone
Handle Color
Red
Blade Length
2.88 in
Blade Type
Clip, Pen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00781
Zoro #
G501016385
UPC #
21205007816
Country of Origin
United States
Dimensions
Blade Length
2.88 in
Overall Length
4.98 in
Depth
1 in
Width
1 in
Overall Width
1 in
Details
Item
Folding
Number of Blades
2
Handle Material
Bone
Handle Color
Red
Blade Type
Clip, Pen
Locking Blade
No
Blade Material
Stainless Steel
Blade Edge
Straight
Weight
1.1 oz
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.