
Knife, Sparxx White Synthetic Sm Tx Toothpick
Mfr # 60180
Zoro # G701016444
product price: $52.99
/eaKey Features
Number of Blades
1
Handle Material
Synthetic
Handle Color
White
Blade Length
3 in
Blade Type
Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60180
Zoro #
G701016444
UPC #
21205601809
Country of Origin
United States
Dimensions
Blade Length
3 in
Overall Length
5.25 in
Overall Width
1 in
Depth
1 in
Width
1 in
Details
Item
Folding
Number of Blades
1
Handle Material
Synthetic
Handle Color
White
Blade Type
Clip
Blade Material
Stainless Steel
Blade Edge
Straight
Locking Blade
No
Weight
.06 oz
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.