
Knife, Us Navy Nat Bone Trapper
Mfr # 22553
Zoro # G501016477
product price: $93.85
/ea
Free Shipping & Returns
Key Features
Number of Blades
2
Handle Material
Bone
Handle Color
Natural
Blade Length
4.13 in
Blade Type
Clip, Spey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22553
Zoro #
G501016477
UPC #
21205225531
Country of Origin
United States
Dimensions
Blade Length
4.13 in
Overall Length
7.4 in
Depth
1 in
Width
1 in
Overall Width
1 in
Details
Item
Folding
Number of Blades
2
Handle Material
Bone
Handle Color
Natural
Blade Type
Clip, Spey
Locking Blade
No
Blade Material
Stainless Steel
Blade Edge
Straight
Weight
4 oz
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.