Zoro Homepage

Knife, Yellow Synthetic CS Smooth Peanut

  • Mfr # 00030

  • Zoro # G001016403


product price: $51.99
/ea

Key Features

Number of Blades
2
Handle Material
Synthetic
Handle Color
Yellow
Blade Length
2.88 in
Blade Type
Clip, Pen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00030
Zoro #
G001016403
UPC #
21205000305
Country of Origin
United States

Dimensions

Blade Length
2.88 in
Overall Length
4.98 in
Overall Width
1 in
Width
1 in
Depth
1 in

Details

Item
Folding
Number of Blades
2
Handle Material
Synthetic
Handle Color
Yellow
Blade Type
Clip, Pen
Blade Edge
Straight
Locking Blade
No
Blade Material
Carbon Steel
Weight
1.1 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.