Zoro Homepage

Knife, Yellow Synthetic CS Sod Buster Jr

  • Mfr # 00032

  • Zoro # G101016419


product price: $38.99
/ea

Key Features

Number of Blades
1
Handle Material
Synthetic
Handle Color
Yellow
Blade Length
3.625 in
Blade Type
Skinner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00032
Zoro #
G101016419
UPC #
21205000329
Country of Origin
United States

Dimensions

Blade Length
3.625 in
Overall Length
6.425 in
Overall Width
1 in
Depth
1 in
Width
1 in

Details

Item
Folding
Number of Blades
1
Handle Material
Synthetic
Handle Color
Yellow
Blade Type
Skinner
Blade Edge
Straight
Blade Material
Carbon Steel
Locking Blade
No
Weight
2 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.