Zoro Homepage

Knife, Yellow Synthetic Smooth Cv Trapper

  • Mfr # 00031

  • Zoro # G901016480


product price: $51.45
/ea

Key Features

Number of Blades
1
Handle Material
Synthetic
Handle Color
Yellow
Blade Length
4.125 in
Blade Type
Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00031
Zoro #
G901016480
UPC #
21205000312
Country of Origin
United States

Dimensions

Blade Length
4.125 in
Overall Length
7.375 in
Width
1 in
Overall Width
1 in
Depth
1 in

Details

Item
Folding
Number of Blades
1
Handle Material
Synthetic
Handle Color
Yellow
Blade Type
Clip
Locking Blade
No
Blade Material
Carbon Steel
Weight
2.2 oz
Blade Edge
Straight

Description

Warning: You must be 18 years of age or older to purchase a knife.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.