Shop CASE-IT

1590375 The Z Zippered Binder; 1.5 in. - Purple

  • Mfr # 1590375

  • Zoro # G903683772


product price:  $88.15
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1590375
Zoro #
G903683772
UPC #
22293106719
Country of Origin
China

Description

Binder has two sets of 1-1/2 Inch D-Rings for a total capacity of 3 inches of storage. The zipper closure ensures materials will be secured inside. There are two exterior protective pockets for documents. The back to back "Z" configuration gives you maximum storage. It is covered in ripstop material with a square pattern that traps punctures and prevents tearing. Easily transport with either the handle or the shoulder strap.

Features
  • The Z Zippered Binder
Specifications
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Binder Ring Size: 1-1/2 in.
  • Color: Purple
  • Material: Kar ft. Board with Ripstop Nylon
  • Sheet Capacity: 300
  • Weight: 2.43 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.