Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Zipper Binder, 3 Rings, 2in Capacity, 11 x 8.5, Black/Gray Accents

  • Mfr # D-251 BLK

  • Zoro # G515509248


product price: $31.19
/ea

Key Features

Sheet Size - Binders
11 x 8.5
Number of Rings
3
Binder Sheet Capacity
499
Binder Type
Ring
Number of Pockets
One Exterior Zippered Pocket; One Interior Front Mesh Pocket; One Interior Back Mesh Pocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-251 BLK
Zoro #
G515509248
UPC #
22293117388
Country of Origin
China

Dimensions

Sheet Size - Binders
11 x 8.5
Binder Size Capacity
2 in

Details

Number of Rings
3
Binder Sheet Capacity
499
Binder Type
Ring
Number of Pockets
One Exterior Zippered Pocket; One Interior Front Mesh Pocket; One Interior Back Mesh Pocket
Color Family - Binders
Black
Material
Ripstop Nylon
Item
Ring Binders

Description

Quick access to notes, assignments, supplies and more. Classic design makes it easy to organize homework, instructions and other papers. A zipper closure ensures that contents stay securely enclosed while offering easy access. Ripstop nylon exterior resists puncturing and tearing. A shoulder strap and handle make it easy to carry your work wherever you need it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.