Large Capacity Zipper Binder, 3 Rings, 3in Capacity, 11 x 8.5, Purple

  • Mfr # D-146 PUR

  • Zoro # G015509298


product price: $32.49
/ea

Key Features

Sheet Size - Binders
11 x 8.5
Binder Size Capacity
3 in
Color Family - Binders
Purple
Number of Pockets
One Mesh
Binder Sheet Capacity
480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-146 PUR
Zoro #
G015509298
UPC #
22293117319
Country of Origin
China

Dimensions

Sheet Size - Binders
11 x 8.5
Binder Size Capacity
3 in

Details

Color Family - Binders
Purple
Number of Pockets
One Mesh
Item
Ring Binders
Binder Sheet Capacity
480
Binder Type
Ring
Number of Rings
3
Material
Nylon

Description

Premium large rings hold multiple subjects. Five tab, six pocket expanding file allows for storage up to six subjects. Handle and shoulder strap creates ease of mobility. Patented angled zipper keeps gusset out of the way when writing. Unique designed gusset is made of Rip-stop material that traps punctures to prevent tearing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.