
Mighty Zip Tab Binder, 3 Rings, 3in Capacity, 11 x 8.5, Red
Mfr # D-146 RED
Zoro # G115509266
product price: $37.59
/eaKey Features
Binder Type
Ring
Sheet Size - Binders
11 x 8.5
Binder Size Capacity
3 in
Color Family - Binders
Red
Number of Pockets
Two Front; One Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-146 RED
Zoro #
G115509266
UPC #
22293117333
Country of Origin
China
Dimensions
Sheet Size - Binders
11 x 8.5
Binder Size Capacity
3 in
Details
Binder Type
Ring
Color Family - Binders
Red
Number of Pockets
Two Front; One Back
Material
Ripstop Nylon
Number of Rings
3
Binder Sheet Capacity
570
Item
Ring Binders
Description
Perfect for organizing all of your classroom essentials. Inside is a 5-tab, 6-pocket expanding file folder to keep all of your important papers secure and organized. You will also find an interior zippered mesh pocket which is perfect storage for your pens and pencils. Large exterior zippered compartment allows you to store other personal items. Patented angled zipper keeps the gusset out of the way when writing. Comes with a handle and shoulder strap enabling ease of transporting materials. Binder gusset is made of Ripstop material, which prevents tearing. Binder is constructed of sturdy Kraft Board--strong enough to last the school year and prevents warping. Unique organizational tools for school or home use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.