Zoro Homepage

Universal Laptop Zipper Binder, O-Ring, 2 in. - Black

  • Mfr # 1590376

  • Zoro # G415814114


product price: $60.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1590376
Zoro #
G415814114
UPC #
022293107402
Country of Origin
China

Description

Binder has a front pocket that is designed to carry things such as books laptops tablets snacks. To keep materials secured inside there is a zipper closure. Inside the binder there are 2 interior pockets to hold school and office supplies. An angled zipper keeps gusset out of the way when writing. It is covered in ripstop material with a square pattern that traps punctures and prevents tearing. Easily transport with either the handle or the shoulder strap. Features -Universal Laptop Zipper Binder Specifications - Safety: No Choking Hazard - Allergens: Contains No Allergens - Binder Ring Size: 2 in. - Color: Black - Material: Kar ft. Board with Ripstop Nylon - Sheet Capacity: 400 - Weight: 1.97 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.