Zoro Homepage

Universal Zipper Binder, 3 Rings, 2in Capacity, 11 x 8.5, Black

  • Mfr # LT-007-BLACK

  • Zoro # G215509166


product price: $34.59
/ea

Key Features

Number of Rings
3
Number of Pockets
One Exterior Large Multipurpose; One Exterior Small Multipurpose; One Internal Front Mesh; One Internal Back Mesh;
Binder Size Capacity
2 in
Binder Type
Ring
Sheet Size - Binders
11 x 8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT-007-BLACK
Zoro #
G215509166
UPC #
22293117463
Country of Origin
China

Dimensions

Binder Size Capacity
2 in
Sheet Size - Binders
11 x 8.5

Details

Number of Rings
3
Number of Pockets
One Exterior Large Multipurpose; One Exterior Small Multipurpose; One Internal Front Mesh; One Internal Back Mesh;
Binder Type
Ring
Binder Sheet Capacity
350
Color Family - Binders
Black
Item
Ring Binders
Material
Ripstop Nylon

Description

Get organized for classes or meetings. Be prepared, keeping everything close at hand, with this versatile zipper binder. Exterior front pockets accommodate laptops and tablets up to 13in, text books, clothing, snacks... anything you might need. Two inside pockets offer quick access to school or office supplies. Rings open and close effortlessly, so papers can be rearranged at any time without wearing out the mechanism. Shoulder strap and built-in handle make transport easy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.