Zoro Homepage

13.3" Laptop Sleeve Ion, LAPS113ION

  • Mfr # 3203108

  • Zoro # G4334462


product price: $26.65
/ea

Key Features

Width
1.1"
Depth
14"
Style
Sleeve
Height
10"
Color
Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3203108
Zoro #
G4334462
UPC #
085854234986
Country of Origin
Unknown

Dimensions

Width
1.1"
Depth
14"
Height
10"

Details

Style
Sleeve
Color
Ion
Compatibility
Apple - MacBook
Product Type
Carrying Case

Description

13.3" Laptop or MacBook Sleeve - Ion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.