16 Inch Black Notebook Backpack
- Mfr # DLBP-116BLACK
- Zoro # G603933849
product price:Â
$
81.89
/ea
Key Features
Color
Black
Material
Polyester
Width
14"
Height
16.7"
Depth
9.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLBP-116BLACK
- Zoro #
- G603933849
- UPC #
- 85854220439
- Country of Origin
- China
Dimensions
- Width
- 14"
- Height
- 16.7"
- Depth
- 9.5"
- Maximum Screen Size Supported
- 16"
Details
- Item
- Carrying Case
- Color
- Black
- Material
- Polyester
- Durability
- Scratch Resistant Pocket
- Style
- Backpack
- Application/Usage
- Ticket
- Compatibility
- Apple - iPod
- Carrying Options
- Shoulder Strap
Description
Tailored with ultimate comfort and usability in mind this backpack boasts a unique style suitable for the active professional or one heading back to school in the fall.
An integrated laptop compartment holds laptops with screens up to 16". Front pocket of the pack includes an organization panel that stores your cell phone iPod and other essentials while also allowing plenty of space for power cord. A zippered safety pocket secures your passport or airline ticket. A felt-like scratch resistant pocket in the top is ideal for sunglasses or touch screen mobile phone. Innovative strap management system keeps excess strap material rolled up secured in place and out of your way. Side zippered pockets offer quick access to smaller cords a snack or water bottle. Quilted padding on the front of the pack and the shoulder straps provide added cushioning. Air Mesh on the lower back panel and shoulder straps maintain comfort and breathability. All materials used are PVC free. Color: Black.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.