Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Case Logic 3203991 17.3 in. Advantage Laptop Briefcase; Black

  • Mfr # 3203991

  • Zoro # G703932544


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Length
17.7 in
Includes
Advantage 17.3" Laptop Briefcase, Shoulder Strap
Application
Electronic Device, Notebook, Pen, Tablet PC
Material
Polyester
Depth
18.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3203991
Zoro #
G703932544
UPC #
085854244695
Country of Origin
China

Dimensions

Length
17.7 in
Depth
18.1 in
Height
15 in
Width
2.8 in
Max. Screen Size Supported
17.3 in
Min. Screen Size Supported
10.1 in

Details

Includes
Advantage 17.3" Laptop Briefcase, Shoulder Strap
Application
Electronic Device, Notebook, Pen, Tablet PC
Material
Polyester
Color
Black
Item
Carrying Case
Tablet Compartment
Yes
Style
Briefcase
Laptop Compartment
Yes
Carrying Options
Handle, Luggage Strap, Shoulder Strap

Description

Advantage Laptop Briefcase

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • High quality construction and modern designs
  • Superior quality performance and reliability
Specifications
  • Color: Black
  • Size: 17.3 in.
  • Weight: 1.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.