Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Case Logic BG0638 Notebook Backpack for 17 in. Laptop

  • Mfr # VNB-217BLACK

  • Zoro # G103899270


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Dobby Nylon
Width
12"
Height
18"
Depth
8.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNB-217BLACK
Zoro #
G103899270
UPC #
-
Country of Origin
China

Dimensions

Width
12"
Height
18"
Depth
8.5"
Compartment Width
12.20"
Maximum Screen Size Supported
17"
Compartment Height
16.10"
Compartment Depth
1.70"

Details

Item
Carrying Case
Color
Black
Material
Dobby Nylon
Style
Backpack
Application/Usage
Notebook

Description

Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills and your personal taste. Find a variety of luggage styles and designs, choose the best from us.

Features
  • Notebook Backpack
  • Adjustable shoulder strap and grab handle allows for easy transport
  • Innovative strap management system eliminates messy, hanging straps
  • Made with high Quality Material
Compatibility
  • Notebook
Specifications
  • Color: Black
  • Material: Dobby Nylon
  • Size: 17"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.