Zoro Homepage

Case Logic DLC-115BLACK 15.6 Laptop And Tablet Case

  • Mfr # YYD1-DLC115BLACK

  • Zoro # G203932570


product price: $57.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YYD1-DLC115BLACK
Zoro #
G203932570
UPC #
-
Country of Origin
China

Description

Organization panel inside the front pocket stores users cell phone, iPod&174; and business essentials while also allowing plenty of space for power cords and Zippered back panel pocket with integrated smartphone slip pocket provides discrete storage for items users want to keep close at your side. Neoprene-padded carry handles and a removable no-slip shoulder strap provide comfortable carrying options.

Features
  • Dedicated laptop compartment sized to fit laptops with up to a 15.6 in. display
  • Elevated, nylex-lined, padded pocket protects up to a 10.1 in. tablet
  • Pass through along the back panel easily slips over the handle of rolling luggage
  • Product Material - Polyester
  • Color - Black
  • Notebook Size - 15.6 in.
  • Dimension - 17 L x 12 W x 4 D in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.