This item is Discontinued.

Case Logic Dual USB Power Bank 8000mah-2.1 amp Charger. With Built-in Flashlight CLPB80101BK

This item is Discontinued.

Case Logic

Dual USB Power Bank 8000mah-2.1 amp Charger. With Built-in Flashlight (Discontinued)

Mfr # CLPB80101BK
Zoro # G416283346
UPC # 805112013487
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CLPB80101BK
Zoro #
G416283346
UPC #
805112013487
Country of Origin
China

Description

Can charge two devices simultaneously Includes micro USB cable Compatible with most smartphones and tablets LED flashlight Input: DC 5V - 1.5A Max Output 1: DC 5V-1A Output 2: DC 5V - 2.1AMax Dimensions WHD: 2.56-in x 6.46-in x 0.87-in Weight: 0.75 Lb 1- 8000 mAh power bank 1- Micro USB cable 1- User manual Approximate full charge capacity times:For Galaxy S 5: 3 timesFor iPhone 5/5s/6/6s: 5 timesFor iPhone 6s Plus: 3 times

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.