Zoro Homepage

Hybrid Camera Case

  • Mfr # 3201022

  • Zoro # G522639693


product price: $31.99
/ea

Key Features

Height
6.7"
For Use With
Digital Camera
Length
7.3"
Lock Type
Zipper
Width
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3201022
Zoro #
G522639693
UPC #
085854213189
Country of Origin
Cambodia

Dimensions

Height
6.7"
Length
7.3"
Width
4.5"
Depth
7.3"

Details

For Use With
Digital Camera
Lock Type
Zipper
Material
Polyester

Description

Black Hybrid Camera Case

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.