Zoro Homepage

REFPC113 13.3in Laptop Sleeve, 3203958

  • Mfr # 3203958

  • Zoro # G5038592


product price: $35.89
/ea

Key Features

Depth
14.2"
Width
1.2"
Height
10.4"
Color
Black
Product Type
Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3203958
Zoro #
G5038592
UPC #
085854244350
Country of Origin
Unknown

Dimensions

Depth
14.2"
Width
1.2"
Height
10.4"

Details

Color
Black
Product Type
Carrying Case
Style
Sleeve

Description

CASE LOGIC REFLECT 13" MEMORY FOAM LAPTOP SLEEVE BLACK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.