Zoro Homepage

Universal Power Bank 2600 mAH w/Bilt-in Flashlight and Included Micro USB cable

  • Mfr # CLPB26102AC

  • Zoro # G516283284


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPB26102AC
Zoro #
G516283284
UPC #
805112021017
Country of Origin
China

Description

With LED Flashlight Universal Power Bank Cable compatible with: Galaxy S series and most Android devices LED flashlight Input: DC 5.0V - 800mA, max 1000mA Output: DC 5.0V - 1000mA Dimensions WHD: 4.15-in x 0.88-in x 0.78-in Weight: 0.15 Lbs Power Bank approximate full charge capacity: For Galaxy S 5: 1 time For iPhone 5/5s/6: 1.5 times For iPhone 6 Plus: 1 timePackage Contents: 1 - 2600mAh Power Bank 1- Micro USB cable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.