
USB Drive Shuttle, Holds 2 USB Drives, Black (Discontinued)
- Mfr # 3200235
- Zoro # G4589153
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3200235
Zoro #
G4589153
UPC #
85854080248
Country of Origin
China
Dimensions
Width
3 3/4"
Depth
1 1/2"
Height
1 1/2"
Details
Item
Media Wallets/Cases
Color
Black
Material
Neoprene
Capacity
2 USB Drives
Weight
0.047 lbs
Closure Type
Velcro®
Media Wallet/Case Type
Case
Media Stored
USB Drive
Description
Case Logic® USB Drive Shuttle, Holds 2 USB Drives, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.