Shop CASE LOGIC
See all product information
Create Account
VNC-218BLACK 18 Inch Laptop Briefcase
- Mfr # VNC-218BLACK
- Zoro # G503932522
product price:Â
$
97.99
/ea
Key Features
Height
14.2 in
Material
Dobby Nylon
Application
Notebook
Color
Black
Width
19.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VNC-218BLACK
- Zoro #
- G503932522
- UPC #
- 85854199674
- Country of Origin
- China
- Material
- Dobby Nylon
- Application
- Notebook
- Color
- Black
- Features
- Adjustable Strap
- Style
- Briefcase
- Case Features
- Adjustable Divider, Adjustable Strap, Cellular Phone Pocket, File Compartment, Key Pocket, Padded Handle
- Carrying Options
- Handle, Luggage Strap, Shoulder Strap
- Item
- Carrying Case
Dimensions
- Height
- 14.2 in
- Width
- 19.3 in
- Depth
- 3.9 in
- Compartment Depth
- 1.90 in
- Min. Screen Size Supported
- 17 in
- Compartment Width
- 17.80 in
- Max. Screen Size Supported
- 18.4 in
- Compartment Height
- 12.20 in
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.