Zoro Homepage

WATERFALL CASES

  • Mfr # CM054596

  • Zoro # G314283288


product price: $44.99
/ea

Key Features

Color
Silver
Features
Fashion
Material
Plastic
Width
4.24 in
Length
0.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM054596
Zoro #
G314283288
UPC #
840171741391
Country of Origin
China

Dimensions

Width
4.24 in
Length
0.70 in

Details

Color
Silver
Features
Fashion
Material
Plastic

Description

Case-mate - Waterfall Case For Apple Iphone 16 - Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.