This item is Discontinued.

Caseys Caseys 2324568337 Detroit Tigers Tire Cover; Black - Large Size 2324568337

Caseys 2324568337 Detroit Tigers Tire Cover; Black - Large Size (Discontinued)

  • Mfr # 2324568337
  • Zoro # G604118788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2324568337
Zoro #
G604118788
UPC #
23245683357
Country of Origin
China

Description

These great tire covers are made with a heavy gauge vinyl that has an elastic tie down for an easy fit. It is a universal fit tire cover that fits tires that are 30-32 inches in diameter, and up to 11 inches in thread width. It's also water resistant, and wipes clean with a damp cloth.

Specifications
  • Color: Black
  • Size: Large Size
  • Team: Detroit Tigers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.