This item is Discontinued.

Caseys Pittsburgh Steelers Travel Tumbler 30oz Ultra Black 8886045851

This item is Discontinued.

Caseys

Pittsburgh Steelers Travel Tumbler 30oz Ultra Black (Discontinued)

Mfr # 8886045851
Zoro # G403759397
UPC # 888860458519
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8886045851
Zoro #
G403759397
UPC #
888860458519
Country of Origin
China

Description

We provide authentic sports collectibles obtained from the athletes and celebrities, during private signings and major sports or entertainment events. We stock a broad range of autographs and memorabilia from the biggest stars.?We pride ourselves on offering the sports fans and collectors a trustworthy and dependable source for autographed collectibles.

Features
  • 18/8 stainless steel double wall construction
  • Vacuum insulated with slider lid
  • Team colored body and silicone sleeve
Specifications
  • Color: Ultra Black
  • Capacity: 30 oz
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.