23100 Pex Crimp Ring Tool Kit

  • Mfr # 23100
  • Zoro # G704148517
product price: 
$
232.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
23100
Zoro #
G704148517
UPC #
697285603097
Country of Origin
China

Description

Intended for use with crimp ring PEX tubing installations. Includes a PEX crimp tool, jaws for 3/8, 1/2 and 1 inch crimp rings, and SharkBite barb fittings a go/no-go gauge, adjustment tools and case.

The SharkBite PEX crimp tool kit allows you to make a secure connection to PEX tubing with copper crimp rings 3/8 in., 1/2 in., 3/4 in. and 1 in. in size (copper crimp rings ). The kit boasts a 1 in. PEX crimp tool and three dies for each crimp size, which can be changed without any special tools. The kit also includes a go/no-go gauge for gauging crimps and lightweight, composite handles, which reduce fatigue as you work. The tool is factory calibrated and all crimps conform to the ASTM F-1807 standard.

Features
  • Pex Crimp Ring Tool Kit
Specifications
  • Dimension: 8.25 x 2.5 x 8.25 in.
  • Cube: 170.16
  • Weight: 11.8 lbs

Restrictions

Hazardous material

Ratings & reviews