3/4 in. Bronze Pressure Relief Valve

  • Mfr # 16132A-0175
  • Zoro # G7698604
product price: 
$
18.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16132A-0175
Zoro #
G7698604
UPC #
697285600416
Country of Origin
United States

Description

The NCLX incorporates an inert thermal element coating that provides effective isolation from mineral deposits (liming). The NCLX features include a cast bronze body, brass and stainless steel internal parts, silicone seat disc and stainless steel spring. The NCLX comes standard with a test lever. The valve is completely automatic and reseats after either temperature or pressure relief. The NCLX is available in male inlets and female outlets with several options in shank and element lengths.


  • • Provides temperature and pressure protection for domestic water heater and storage tanks
  • • CSA listed to ANSI Z21.22/CSA 4.4
  • • NB listed to ASME Boiler Code Section IV
  • • For protection of water heaters and storage tanks
  • • Automatic reseating
  • • 210 degree temperature relief, starts to open at 200 degree

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews