Cash Acme 4295341 Toilet Install Kit Retail Bag

  • Mfr # 4295341

  • Zoro # G804020584


product price:  $59.29
/ea

Key Features

For Use With
PEX, copper, CPVC or PE-RT
Width
6-1/2 in
Length
7 in
Height
1.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4295341
Zoro #
G804020584
UPC #
697285607125
Country of Origin
China

Dimensions

Width
6-1/2 in
Length
7 in
Height
1.14 in

Details

For Use With
PEX, copper, CPVC or PE-RT

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Toilet install kit retail bag
Specifications
  • Dimension: 9" H x 8.25" W x 9" L
  • Weight: 1.76 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.