Shop CASH ACME
See all product information
Create Account
EB-45U Pressure Regulator 0.75 In.
- Mfr # 6357974
- Zoro # G604021385
product price:Â
$
95.35
/ea
Key Features
Overall Width
5-1/2 in
Overall Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6357974
- Zoro #
- G604021385
- UPC #
- 697285238831
- Country of Origin
- China
Dimensions
- Overall Width
- 5-1/2 in
- Overall Height
- 2 in
Description
Half-cartridge based pressure reducing and regulating valve with bronze body. Supplied by factory with a standard delivery setting of 45 PSI. Outlet pressure can be adjusted from 10-70 PSI without changing the spring. Intended for use where supply line pressure does not exceed 400 PSI. Suited for either cold or hot water service. Features: compact pressure reducing and regulating valves, certified to assa standard 1003 and listed by iapmo and asse, by-pass mechanism integral with the cartridge.
Features- Lead free
- Size - 0.75 in.
- Item weight - 1.344 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.