Shop All Pressure Regulators
Cash Acme
Pressure Regulator, 3/4in, NPT, 400 psi
Mfr # EB45
Zoro # G7046137
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EB45
- Inlet Size 3/4 in
- Outlet Size 3/4 in
- Connection Type NPT
- Length 3 7/16 in
Product Information
- Brand Cash Acme
- MFR # EB45
- Zoro # G7046137
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Length | 3 7/16 in |
Height | 5 1/8 in |
Details
Description
Pressure Regulator, Series EB45, Body Material Bronze, Inlet Size 3/4 in, Outlet Size 3/4 in, Length 3 7/16 in, Height 5 1/8 in, Application Water, Connection Type NPT, Pressure Adjustment Range 10 to 70 psi, Seal Material EPDM, Max. Temp. 180 Degrees F, Max. Pressure 400 psi, Standards ASSE 1003, CSA B356, Includes Polymer Cap, Compliance IAPMO
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10579)
- ELKAY Top Mount, Stainless Steel, Classroom Sink (CDKAD2517650)
- ZORO SELECT Double Wye, Cast Iron , 4 x 4 x 3 x 3 in (221810)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF250)
- CASH ACME Pressure Regulator, 3/4in., NPT, 300 psi (23000-0045)
- CASH ACME Pressure Regulator, 1/2in., NPT, 300 psi (22999-0045)
- WATTS Water Pressure Regulator Valve, 3/4 In. (3/4 LF223-S)
- HAYWARD FLOW CONTROL Pressure Regulator, 1", PVC/FPM, Threaded, Adjustable 5-75 psi (PR10100T)
- WATTS Pressure Regulator, 1/4 In, 0 to 125 psi (1/4 LF560G 0-125)
- SPENCE Pressure Regulator, 1-1/4 In, 10 to 30 psi (D50-C1F9C)
- CASH VALVE Pressure Regulator, Water/Air, 1" Inlet (BFEWSSBBS01-D0080)
- Cash Acme Valves