This item is Discontinued.

Cash Acme Safety Relief Valve, 3/4 In, 30 psi, Brass F-30

This item is Discontinued.

Cash Acme

Safety Relief Valve, 3/4 In, 30 psi, Brass (Discontinued)

Mfr # F-30
Zoro # G1880855
UPC # 697285000735
Country of Origin United States
Category Relief Valves
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-30
Zoro #
G1880855
UPC #
697285000735
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"
Overall Length
4 3/4 in
Overall Height
1 1/2 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in
Wire Rope Length
3 3/8 in
Length
3 3/8 in

Details

Body Material
Brass
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Seat Material
Silicone
BtuH
510,000
Standards
ASME Section 1V
Spring Material
Stainless Steel
Factory Set Pressure
30 psi
Disc Material
Silicone
Temp. Range
0 Degrees to 250 Degrees F
Test Lever
Yes
Compliance
ASME Section IV
Application
Hot Water Space Heating Boilers, Water Supply Heaters and Storage Tanks.
Product Type
Pressure Relief Valve
Operating Temperature - Maximum
250 Degrees F
Inlet Connection Type
NPS
Inlet Connection Gender
Male
Operating Temperature - Minimum
0 Degrees F
ASME Section Code
Section IV
Outlet Connection Gender
Female
For Media
Water
Outlet Connection Type
NPT

Description

Safety Relief Valve, Body Material Brass, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 30 psi, 510,000 BtuH BtuH, Disc Material Silicone, Overall Height 3 3/8 in, Application Commercial Hot Water Space Heating Boilers, Storage Tanks, Water Supply Heaters, Overall Length 3 3/8 in, Seat Material Silicone, Spring Material Stainless Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Test Lever Included, Compliance ASME Section IV

Restrictions

Ratings & reviews