This item is Discontinued.

Cash Acme Safety Relief Valve, Brass, 3/4in., 30 psi 23344-0030

This item is Discontinued.

Cash Acme

Safety Relief Valve, Brass, 3/4in., 30 psi (Discontinued)

Mfr # 23344-0030
Zoro # G6523754
UPC # 697285201668
Country of Origin United States
Category Relief Valves
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
23344-0030
Zoro #
G6523754
UPC #
697285201668
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"
Overall Height
3 3/8 in
Overall Length
3 3/8 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in
Wire Rope Length
3 3/8 in
Length
3 3/8 in

Details

Body Material
Brass
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Spring Material
Stainless Steel
BtuH
510,000
Factory Set Pressure
30 psi
Temp. Range
0 Degrees to 250 Degrees F
Standards
ASME
Application
Pressure Only Relief Valve
Disc Material
Silicone
Seat Material
Silicone
Test Lever
Yes
Product Type
Pressure Relief Valve
Operating Temperature - Minimum
0 Degrees F
Outlet Connection Type
NPT
Inlet Connection Gender
Male
ASME Section Code
Section IV
Inlet Connection Type
NPS
For Media
Water
Outlet Connection Gender
Female
Operating Temperature - Maximum
250 Degrees F

Description

Safety Relief Valve, Body Material Brass, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 30 psi, 510,000 BtuH BtuH, Disc Material Silicone, Overall Height 3 3/8 in, Application Commercial Hot Water Space Heating Boilers, Storage Tanks, Water Supply Heaters, Overall Length 3 3/8 in, Seat Material Silicone, Spring Material Stainless Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Test Lever Included

Restrictions

Ratings & reviews