Shop CASH ACME / SHARKBITE
Create Account
3/4 IN TEMP/ PRESSURE RELIEF VALVE
- Mfr # 18822A-0150
- Zoro # G524977410
product price:Â
$
16.75
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
- 18822A-0150
- Zoro #
- G524977410
- UPC #
- 697285600362
- Country of Origin
- Unknown
Description
Extended inlet shank for use with the new generation of water heaters containing extra thick insulation. Provides fully automatic temperature and pressure relief protection for hot water storage tanks and heaters up to 100 000 BTU/HR. Male inlet and female outlet. Temperature relief 210 degrees. Set at 150 psi pressure relief. 4-3/4" H (less thermostat) 1-7/8".
Restrictions
This item has been restricted from sale in the following states:
CA