Zoro Homepage

Str Swivel Toile Conector 05 x 0875 in Bulk

  • Mfr # UC528LF

  • Zoro # G507196593


product price: $12.65
/ea

Key Features

Height
1.48 in
Width
1.48 in
Length
1.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC528LF
Zoro #
G507196593
UPC #
687752876154
Country of Origin
China

Dimensions

Height
1.48 in
Width
1.48 in
Length
1.48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.