Pressure Regulator, 1/2 In, 30 to 125 psi

CASH VALVE| Zoro #: G0219712| Mfr #: 2770-0075

$362.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Outlet Size: 1/2"
Length: 4-1/2"
Inlet Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0219712 Mfr #: 2770-0075
Outlet Size: 1/2"Length: 4-1/2"
Inlet Size: 1/2"Series: B
Max. Temp.: 180 Degrees FMax. Pressure: 400 psi
Body Material: BronzePressure Adjustment Range: 30 to 125 psi
Height: 6-5/8"Country of Origin (subject to change): United States

Description

Pressure Regulator, Series B, Body Material Bronze, Inlet Size 1/2 In., Outlet Size 1/2 In., Length 4-1/2 In., Height 6-5/8 In., Pressure Adjustment Range 30 to 125 psi, Max. Temp. 180 Degrees F, Max. Pressure 400 psi

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews