Shop All Pressure Regulators
Cash Valve
Pressure Regulator, Water/Air, 1" Inlet
Mfr # BFEWSSBBS01-D0010
Zoro # G7684588
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 in
- Series B
- Outlet Size 1 in
- Connection Type NPT
- Length 5 7/8 in
Product Information
- Brand Cash Valve
- MFR # BFEWSSBBS01-D0010
- Zoro # G7684588
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 in |
Length | 5 7/8 in |
Height | 7 1/2 in |
Details
Description
Pressure Regulator, Series B, Body Material Cast Iron, Inlet Size 1 in, Outlet Size 1 in, Length 5 7/8 in, Height 7 1/2 in, Application Air, Water, Connection Type NPT, Pressure Adjustment Range 2 to 20 psi, Seal Material NBR, Max. Temp. 180 Degrees F, Max. Pressure 200 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 31"x24"x1" Pre-Cut Ceramic Insulation 8lb 2300F (2300.cfb.8lb.31x24x1x1)
- ZORO SELECT Flexible Metal Hose, 3/4in. dia, 24 in. L (12PL-CA11-0240-11B-38B)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 100m, PK20 (KO100K3S-75)
- DELTA Woodhurst Bathroom Faucet Chrome (2532LF-TP)
- CASH VALVE Pressure Regulator, Water/Air, 1" Inlet (BFEWSSBBS01-D0030)
- CASH VALVE Pressure Regulator, 1/2 In, 2 to 25 psi (08359-0014)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0075)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0060)
- CASH VALVE Pressure Regulator, Water/Air, 2" Inlet (BFHWSSBBS01-D0060)
- CASH VALVE Pressure Regulator, 3/4 In, 40 to 500 psi (17117-0300)
- WATTS Water Pressure Regulator Valve, 1/2 In. (1/2 LF263A 50-175)
- Cash Valve Pressure Regulators