Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 2 In, 33 psi, Bronze

  • Zoro #: G0215835
  • Mfr #: 13772-0033
$2,475.90
  • Outlet Type: FNPT
  • Overall Height: 11"
  • Outlet Size: 2"
See full product details
This item ships free.

Cash Valve #13772-0033 Specifications

  • Zoro #: G0215835
  • Mfr #: 13772-0033
Outlet Type: FNPT Overall Height: 11"
Outlet Size: 2" Standards: CSA, CRN
Inlet Type: FNPT Overall Length: 7-1/2"
Factory Set Pressure: 33 psi Disc Material: Stainless Steel
Spring Material: Stainless Steel Body Material: Bronze
Inlet Size: 2" Temp. Range: 40 Degrees to 450 Degrees F
Seat Material: Monel Test Lever: No
Item: Adjustable Back Pressure Relief Valve Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2 In., Factory Set Pressure 33 psi, Disc Material Stainless Steel, Overall Height 11 In., Overall Length 7-1/2 In., Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Cash Valve #13772-0033