Shop CASH VALVE
See all product information
Create Account
Pressure Relief Valve, 2 In, 65 psi, Bronze
Mfr # FR-ZHWSCZMES02-D 30-100
Zoro # G0215862
product price:Â
$
4,724.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
2"
Outlet Size
2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
FNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-ZHWSCZMES02-D 30-100
- Zoro #
- G0215862
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Bronze
- Item
- Adjustable Back Pressure Relief Valve
- Outlet Type
- FNPT
- Inlet Type
- FNPT
- Spring Material
- Stainless Steel
- Temp. Range
- 40 Degrees to 450 Degrees F
- Standards
- CRN, CSA
- Test Lever
- No
- Seat Material
- Monel
- Disc Material
- Stainless Steel
- Factory Set Pressure
- 65 psi
- Type
- FR Series
- Operating Temperature - Maximum
- 450 Degrees F
- Inlet Connection Type
- NPT
- For Media
- Air, Water
- Operating Temperature - Minimum
- 40 Degrees F
- Operating Pressure - Maximum
- 400 psig
- Pilot Adjustment - Minimum
- 30 psig
- Operating Pressure - Minimum
- 0 psig
- Outlet Connection Type
- NPT
- Outlet Connection Gender
- Female
- Inlet Connection Gender
- Female
- Pilot Adjustment - Maximum
- 100 psig
Description
Adjustable Back Pressure Valve, Body Material Bronze, Inlet Size 2 in, Outlet Size 2 in, Standards CRN, CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.