Shop CASH VALVE
See all product information
Create Account
Vacuum Regulator, 1-1/2 In, 8 to 30 in. Hg
- Mfr # D51GASBSB01-E1
- Zoro # G1727835
product price:Â
$
2,820.99
/ea
Free Shipping & Returns
Key Features
Series
D-51
Body Material
Bronze
Inlet Size
1 1/2 in
Outlet Size
1 1/2 in
Length
5 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D51GASBSB01-E1
- Zoro #
- G1727835
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inlet Size
- 1 1/2 in
- Outlet Size
- 1 1/2 in
- Length
- 5 7/8 in
- Height
- 13 in
- Pipe Size
- 1 1/2 in
- Overall Height
- 13 in
- Outlet Connection Size
- 1 1/2 in
- Overall Width
- 5 7/8 in
- Inlet Connection Size
- 1 1/2 in
Details
- Item
- Vacuum Pressure Regulator
- Series
- D-51
- Body Material
- Bronze
- Max. Pressure
- 30 in Hg
- Max. Temp.
- 180 Degrees F
- Application
- Use in Systems Where it is Desired to Maintain, Automatically, a Lower Vacuum at The Valve Inlet Than Prevails at The Source on The Valve Outlet
- Pressure Adjustment Range
- 8 to 30 in Hg
- Pilot Adjustment - Minimum
- 8 psi
- For Media
- Air
- Pilot Adjustment - Maximum
- 30 psi
- Outlet Connection Type
- NPTF
- Operating Temperature - Maximum
- 180 Degrees F
- Inlet Connection Type
- NPTF
Description
Vacuum Pressure Regulator, Series D-51, Body Material Bronze, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Length 5 7/8 in, Height 13 in, Pressure Adjustment Range 8 to 30 in Hg, Max. Temp. 180 Degrees F, Pipe Size 1 1/2 in, Max. Pressure 30 in Hg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.